Pocket tape measure 2C-PT18
Pocket tape measure 2C PT18
MSRETPE-POKT-2C-PT18-W25MM-L8M
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
High-quality pocket tape measure with shock-proof 2-component plastic housing and painted on both sides.
- With 2-component lock button
- Triple riveted end hooks guarantee a long service life
- Movable end hooks for internal and external measurements
- Complies with EC accuracy class 2
- Excellent readability thanks to double-sided printing on the tape (top is yellow, bottom is white)
- With belt clip and wrist strap
Tape measure is metric only on both sides
Product information
Datasheets(X)
Max. length measuring range (L max) | 8 m |
Width of band (b) | 25 mm |
Material of housing | Plastic |
Accuracy class | II |
Maximum extension before the tape bends (vertical) | 360 cm |